missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JULABO™ HighTech Series HE Refrigerated/Heating Circulator
Powerful circulating pump systems and high heating and cooling capacities guarantee short heat-up and cool-down times. An easily removed venting grid allows for easy cleaning. Equipped with handles or castors for an easy transportation. Saves laboratory space with compact assembly.
€ 6313.80 - € 7578.60
Specifications
Ambient Temperature | 5 to 40°C |
---|---|
Controller Type | ICC |
Certifications/Compliance | Classification III (FL) according to DIN 12876-1 |
Display | VFD |
Heating Capacity | 2 kW |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
11338681
|
JULABO™
9212625 |
4.5 L |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11924818
|
JULABO™
9212632 |
8 L |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11977448
|
JULABO™
9212634 |
20 L |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- VFD COMFORT DISPLAY
- Keypad for setpoints, warning/safety values and menu functions
- ICC (Intelligent Cascade Control), self-optimizing temperature control
- ATC3 3-Point-Calibration
- Pt100 External sensor connection for measurement and control
- SMART PUMP, electronically adjustable pump stages
- Adjustable pressure and suction pump
- Early warning system for low liquid level (DBGM 203 06 059.8)
- Adjustable high temperature cut-out, visible via display
- RS232 interface for online communication
- Optional: analogue interfaces
- Integrated programmer for 10 program steps
- Active Cooling Control
- Easily removed venting grill allows for easy cleaning
- Equipped with handles or castors for an easy transportation
- Visual liquid level display
Specifications
5 to 40°C | |
Classification III (FL) according to DIN 12876-1 | |
2 kW | |
±0.01°C |
ICC | |
VFD | |
22 to 26 L/min |