missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abnova™ Histone (Calf)
Description
#REF!
Specifications
Specifications
| For Use With (Application) | SDS-PAGE |
| Name | Histone (Calf) |
| Preparation Method | Native protein purified from Calf Thymus |
| Quantity | 250 mg |
| Storage Requirements | Store at 4°C. |
| Regulatory Status | RUO |
| Common Name | HISTONE |
| Species | Bovine |
| Protein Tag | None |
| Expression System | Native protein purified from Calf Thymus |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?