missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hoefer™ SUB6 Mini Submarine Combs
Accessories for SUB6 Mini Submarine
€ 77.55 - € 81.15
Specifications
For Use With (Equipment) | SUB6 Mini Submarine |
---|---|
Type | Comb |
Depth (English) Pan | 0.19 in. |
Depth (Metric) Pan | 0.5 cm |
Product Code | Brand | Thickness (English) | Thickness (Metric) | No. of Wells | Width (Metric) Well | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Thickness (English) | Thickness (Metric) | No. of Wells | Width (Metric) Well | Price | Quantity & Availability | ||
12635806
|
Hoefer™
SUB6-C1-16 |
0.03 in. | 0.1 cm | 16 | 0.22 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12625806
|
Hoefer™
SUB6-C1-12MC |
0.03 in. | 0.1 cm | 12 | 0.25 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12695796
|
Hoefer™
SUB6-C1.5-12MC |
0.05 in. | 0.15 cm | 12 | 0.25 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12605806
|
Hoefer™
SUB6-C1.5-16 |
0.05 in. | 0.15 cm | 16 | 0.22 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12655806
|
Hoefer™
SUB6-C2-12MC |
0.07 in. | 0.2 cm | 16 | 0.25 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12615806
|
Hoefer™
SUB6-C1.5-8 |
0.05 in. | 0.15 cm | 8 | 0.45 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12665806
|
Hoefer™
SUB6-C2-16 |
0.07 in. | 0.2 cm | 16 | 0.22 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12645806
|
Hoefer™
SUB6-C1-8 |
0.03 in. | 0.1 cm | 8 | 0.45 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12675806
|
Hoefer™
SUB6-C2-8 |
0.07 in. | 0.2 cm | 8 | 0.45 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- Ranges from 8, 12 and 16 Wells
- 1, 1.5 and 2 mm Thickness
- 2.2, 2.5 and 4.5 mm Well Width
- Mini. 10, max. 40 μL Sample Volume
Specifications
SUB6 Mini Submarine | |
Comb | |
0.19 in. | |
0.5 cm |