missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Holmium solution for ICP 1g/L HNO3 matrix, Fisher chemical™
Shop All Fisher Chemical Products

Click to view available options
Quantity:
100 mL
250 mL
500 mL
Packaging:
Bottle
Unit Size:
100mL
250mL
500mL
Specifications
Specifications
| Packaging | Bottle |
| Analyte or Component Names | Ho |
| Concentration | 1±0.002 g/L |
| Type | Mass Spectrometry Standard |
| Element | Ho |
| Solvent or Matrix | Nitric Acid |
| Quantity | 500 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction