missing translation for 'onlineSavingsMsg'
Learn More

Carbolite™ Horizontal Split Tube Furnace

Product Code. 12059099
Change view
Click to view available options
Analysis Time:
Heat-up time: 45 min.
Unit Size:
Each
Product Code. Analysis Time unitSize
12059099 Heat-up time: 45 min. Each
1 options
This item is not returnable. View return policy

Product Code. 12059099

Brand: Carbolite™ HST120200230SN+&023216P1

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Flexible and contains free radiating wire elements embedded within the insulation of the furnace body.

  • Comprises furnace body which is hinged and split into two halves along its length
  • Easier exchange of work tubes
  • Enables the furnace to be used with reactors or work tubes where end flanges would make insertion into non-split furnace difficult
  • Horizontal configuration

Specifications

Analysis Time Heat-up time: 45 min.
Temperature (Metric) 1100°C to 1200°C
Type Thermocouple Type: N
Power Consumption 1000 w
Dimensions (L x W x H) Exterior W x H: 350 x 350 mm
Depth (Metric) 410 mm
Weight (Metric) 26 kg
Wattage 800 w holding
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.