missing translation for 'onlineSavingsMsg'
Learn More

BICASA HPLC Rack - Model 1

Product Code. 30057547 Shop All BICASA Products
Change view
Click to view available options
Holds:
HPLC Systems, UHPLC Systems
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds unitSize
30057547 HPLC Systems, UHPLC Systems Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30057547 Supplier BICASA Supplier No. HPLC.700.750.700

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

HPLC Rack - Mobile workstation - Aluminum frame with HPL worktop, undercounter ventilated cabinet, waste caps and canister.

  • HPLC Rack
  • Designed specifically to organise HPLC and UHPLC systems
  • Aluminum drawn profiled pedestals with vertical slots
  • Heavy steel sheet folded plinth
  • High-capacity casters, all with single standing, locking and levelling device
  • Worktop with heavy steel cantilever brackets and aluminum horizontal crossbar
  • All parts finished with polyurethane powder coating Light Grey matt bonderized color
  • HPL countertop, pastel grey color with black core

Undercounter Cabinet:

  • Fire-retardant particleboard on casters
  • 1 pull-out shelf lower position
  • Left hand hinged door
  • 400 x (500 + 20) x 630 mm H
  • VENTILATED on the back part with frontal grid on the door

Safe Starter Set Multiport II:

  • Material: PE-EX
  • Temperature resistance: -50°C to +80°C
  • Chemical resistance: ++ very good
  • Conductibility: 106 Ohm

Safe Waste Tube:

  • Material: PTFE-EX
  • Temperature resistance: -200°C to +250°C
  • Chemical resistance: ++ very good
  • Conductibility: 106 Ohm

Safe Cabinet Mount GL25:

  • Material: PE-EX
  • Temperature resistance: -50°C to +80°C
  • Chemical resistance: ++ very good
  • Conductivity: 106 Ohm

Safe System Waste Caps LC:

  • Material: PE-EX, PP
  • Temperature resistance: -50°C to +80°C
  • Chemical resistance : ++ very good
  • Conductivity: 106 Ohm

Safe Venting Hose:

  • Material: PE-EX
  • Temperature resistance: -50°C to +80°C
  • Chemical resistance: ++ very good
  • Conductibility: 106 Ohm

Safe Canisters:

  • With S60/61 thread (DIN60/61) for the collection of liquid waste
  • Volume liters: 10 L
  • Neck: Inclined
  • Material: PE-HD-EX

Safe Mini-Display Table:

  • Alarm box in plastic case.
  • Front side with touch buttons and LED indicators to monitor the operation and the fill level of the connected sensors.
  • Optical and acoustic main alarm starting when containers are full and stopping as soon as an empty container is confirmed.

Safe Signal Cables:

  • To connect e.g. Waste Caps with electronic fill level control or sensors to a Safe Display to monitor the fill level.
  • Cable length: 2 m
  • Connection 1: Socket
  • Connection 2: Plug

Specifications

Autoclavable Not Autoclavable
Color Light Gray
Holds HPLC Systems, UHPLC Systems
Material Steel
Positions None
Shape Rectangular
Stackable No
Sterility Non-sterile
Width (English) 27.6 in.
Height (English) 27.6 in.
Product Type HPLC Rack
Shelves None
Height (Metric) 700 mm
Array None
Width (Metric) 700 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.