missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA HT Replacement Inner Parts
Click to view available options
Thread Size:
32
45
Diameter (Metric):
3 mm
3.2 mm
5 mm
6 mm
8 mm
9.5 mm
9.52 mm
12.7 mm
14 mm
16 mm
18 mm
18.01 mm
19.05 mm
20 mm
21 mm
22 mm
30 mm
32 mm
missing translation for 'unitSize'
Each
Description
Consisting of a v-ring (PPS), a tapered ring and a sealing ring (both PTFE) as well as an o-ring (FKM) for tubing diameters under 3 mm (not exposed to the medium). Good chemical resistance, the medium is only exposed to PTFE.
Specifications
Specifications
| Certifications/Compliance | FDA |
| Diameter (Metric) | 16 mm |
| Autoclavable | Autoclavable |
| Thread Size | 45 |
| Color | White |
| Flexibility | Rigid |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction