Learn More
Hamilton™ HxSil C18 3 μm 2.1 x 50 mm
Hamilton HxSil C18 columns are well end-capped for retention time reproducibility and durability. HxSil C18 columns exhibit greater retention than most columns and enhances the separation of compounds that are not sufficiently retained on other C18 columns.
Brand: Hamilton™ 79889
Additional Details : Weight : 0.12300kg
Description
Specification Sheet
Separation Mode | Reversed-Phase |
---|---|
Stationary Phase | HxSil C18 |
Format | HPLC Column |
Hardware Inner Diameter | 2.1 mm |
Hardware Length | 50 mm |
Particle Size | 3 μm |
USP Classification | USP L1 |
Packing Material Type | Silica |
Pore Size | 100 Å |
Hardware Material | Stainless Steel |
Max Pressure | 5,000 psi |
Mobile Phase Limits | pH 2.0 - 7.5 |
Temp Limits | 60°C Max |
Restoration | Run a gradient of 100% water to 100% acetonitrile. Repeat three times |
Compound Classification | General Purpose |
UOM | 1 EACH |
Specifications
HPLC Column | |
50 mm | |
3 μm | |
100 Å | |
USP L1 | |
Silica | |
Stainless Steel |
2.1 mm | |
5,000 psi | |
pH 2.0 - 7.5 | |
60°C Max | |
HxSil | |
Reversed Phase | |
HxSil C18 Columns |