Learn More
Hamilton™ HxSil C8 3 μm 2.1 x 50 mm
Hamilton HxSil C8 columns are well end-capped for retention time reproducibility and durability. The C8 demonstrates excellent selectivity needed for complex sample mixtures and gives shorter retention times than a C18.
Brand: Hamilton™ 79117
Additional Details : Weight : 0.08000kg
Description
Specification Sheet
Separation Mode | Reversed-Phase |
---|---|
Stationary Phase | HxSil C8 |
Format | HPLC Column |
Hardware Inner Diameter | 2.1 mm |
Hardware Length | 50 mm |
Particle Size | 3 μm |
USP Classification | USP L7 |
Packing Material Type | Silica |
Pore Size | 100 Å |
Hardware Material | Stainless Steel |
Max Pressure | 5,000 psi |
Mobile Phase Limits | pH 2.0 - 7.5 |
Temp Limits | 60°C Max |
Restoration | Run a gradient of 100% water to 100% acetonitrile. Repeat three times |
Compound Classification | General Purpose |
UOM | 1 EACH |
Specifications
HPLC Column | |
50 mm | |
3 μm | |
100 Å | |
USP L7 | |
Silica | |
Reversed Phase | |
HxSil C8 Columns, HxSil C8 |
2.1 mm | |
5,000 psi | |
pH 2.0 - 7.5 | |
60°C Max | |
HxSil | |
HxSil C8 | |
Stainless Steel |