missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hydrochloric Acid Solution, 0.2M, Chem Lab™
Click to view available options
Quantity:
5 L
Packaging:
2Each
946mL
Specifications
Appearance | Liquid |
pH | <1 |
Appearance of Solution | Liquid |
Color | Colorless |
Composition | 7.292g HCl/l H2O |
Concentration | 7.292g HCl/l H2O = 0.2 N (±0.0004/20°C) |
Density | 1.01g/mL |
Odor | Odourless |
Packaging | 2Each |
Quantity | 5 L |
Show More |
Safety and Handling
Product Identifier
- Hydrochloric acid 0.2 mol/l
- Warning
- Substances and mixtures corrosive to metals Category 1
- H290-May be corrosive to metals.
- P390-Absorb spillage to prevent material damage.
- MIXTURE LIST-Contains : hydrochloric acid
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'