missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hydrochloric Acid Solution, 30%, Chem Lab™
Click to view available options
Quantity:
1 L
Packaging:
1L
Unit Size:
1 L
Specifications
Specifications
| Appearance | Liquid |
| pH | <1 |
| Appearance of Solution | Liquid |
| Color | Colorless |
| Composition | 30% HCl |
| Concentration | 30% HCl |
| Density | 1.15g/mL |
| Odor | Specific |
| Packaging | 1L |
| Quantity | 1 L |
| Show More |
Safety and Handling
Product Identifier
- Hydrochloric acid 30% (ultra pure)
- Danger
- Substances and mixtures corrosive to metals Category 1
- Skin corrosion/irritation Category 1 B
- Specific target organ toxicity Category 3
- H290-May be corrosive to metals.
- H314-Causes severe skin burns and eye damage.
- H335-May cause respiratory irritation.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P308+P311-IF exposed or concerned: Call a POISON CENTER/doctor/.
- MIXTURE LIST-Contains : Hydrochloric acid 30%
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction