missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hydrochloric Acid Solution, 6M, Chem Lab™
Click to view available options
Quantity:
5 L
Packaging:
5L
Specifications
Appearance | Liquid |
pH | <1 |
Appearance of Solution | Liquid |
Color | Colorless |
Composition | 218.766g HCl/l H2O |
Concentration | 218.766g HCl/l H2O = 6 N (±0.012/20°C) |
Density | 1.10g/mL |
Odor | Odourless |
Packaging | 5L |
Quantity | 5 L |
Show More |
Safety and Handling
Product Identifier
- Hydrochloric acid 6 mol/l
- Warning
- Serious eye damage/eye irritation Category 2
- Substances and mixtures corrosive to metals Category 1
- Skin corrosion/irritation Category 2
- Specific target organ toxicity Category 3
- H290-May be corrosive to metals.
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- H335-May cause respiratory irritation.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P390-Absorb spillage to prevent material damage.
- MIXTURE LIST-Contains : hydrochloric acid
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'