missing translation for 'onlineSavingsMsg'
Learn More

Ansell HyFlex™ 11-928 Medium Duty Gloves, Glass-Free INTERCEPT™ Liner

Catalog Number 16029901
Click to view available options
Size:
7
8
9
10
11
This item is not returnable. View return policy
This item is not returnable. View return policy

Medium duty gloves with glass-free INTERCEPT liner provides dual protection from cuts and mechanical fluids.

  • Silicone and DMF free
  • Grip performance for safe handling in dry to light oily applications
  • Double dipped nitrile coating protects against oil and industrial fluid exposure while providing high durability and extended use life
  • INTERCEPT Aramid Liner for increased cut performance
  • Contact Heat Protection Level 1
ANSI Abrasion Rating ANSI 3
Certifications/Compliance (Europe) CE 0086, EN420:2003 + A1:2009; REACH Compliant; Category II; EN407 X1XXXX
Coating Material Nitrile
Color Black
Cut Resistance Rating ANSI A4
Latex Free Yes
Product Type Dip-coated Gloves
Size 10
EN388 Standard EN 388:4X32D
For Use With (Application) Automotive, metal fabrication, machinery and equipment
Glove Cuff Style Knit
Liner Material Ansell Intercept™ Technology, Aramid
Model 11928100
Series HyFlex™ 11-928
Length (English) 9.3 in.
Length (Metric) 23.6 cm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'