Learn More
Description
Ensure optimal chromatography performance with our Thermo Scientific™ Hypersil™ PREP HS C8 bulk chromatography media. Purchase bulk quantities of high surface area C8 media for faster separations in order to repack preparative HPLC columns yourself without paying for new hardware.
Repack Columns Yourself with Bulk Media
Similar selectivity, less retention than C18 columns.
- Successful retention and separation of moderately hydrophobic analytes.
- Ideal for fatty acids, which are too hydrophobic for analysis using C18 columns.
- C8 (USP L7) selectivity.
- High surface area particles with 100Å pore size.
- pH stable from 2 to 8.
- Maximum temperature of 60°C.
Faster Separations
- Higher analytical throughput compared to C18 alkyl chain chemistry.
- Quicker compound elution due to reduced hydrophobic interactions.
Customer Specific Orders
- Please contact your local sales representative for Customer Specific Orders.
Specifications
Specifications
| Particle Size | 10 μm |
| Pore Size | 100 Å |
| Stationary Phase | C8 |
| pH | 2 to 8 |
| Quantity | 1000 g |
| Surface Area (Metric) | 350 m²/g |
| Product Line | Prep LC |
| Column Type | Reversed Phase |
| Endcapped | Yes |
| Packing Material | Spherical, Fully Porous, Ultrapure Silica |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.