missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ i75 Series R6400 Ribbon for the i7500 Label Printer
Click to view available options
Alternate Part Number:
i75-R6400
i75-R6402
i75-R6406
i75-R6407
Unit Size:
Each
Description
- i75-series ribbon is self-centering with ink-side always correctly facing the label
- One-color ribbon for printing a single color onto a label
- R6400 Series High-Density Resin Formulation offers excellent solvent, scratch and heat resistance when printed on the appropriate label material from Brady™
- Recommended for use with materials designed to resist chemicals, such as B-492 Frozen Surface Polyester and B-481 Chemical-Resistant Polyester
- Combine Brady label materials with their recommended ribbon series for superior legend performance
Specifications
Specifications
| Product Type | Printer Ribbon |
| Color | Black |
| For Use With (Equipment) | i7500 |
| Material | Polyester |
| Print Technology | Ink Jet |
| Length (English) | 328.08 yd. |
| Width (English) | 3.27 in. |
| Length (Metric) | 300 m |
| Width (Metric) | 83 mm |
| Thickness (Metric) | 4.5 μm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction