missing translation for 'onlineSavingsMsg'
Learn More

Brema Ice Makers™ Ice Flake Maker

Product Code. 16330538
Change view
Click to view available options
Capacity:
9 kg
30 kg
Cooling Type:
Air-cooled
Air/Water
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Cooling Type unitSize
16330538 9 kg Air/Water Each
15934788 30 kg Air-cooled Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 16330538 Supplier Brema Ice Makers™ Supplier No. GB 601
 Restricted Item
Estimated Shipment: 04-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Brema™ Ice Flake Makers can be easily installed practically anywhere in the lab or a range of other working environments to produce flaked and granular ice 80 to 82% dry.

  • Granular system technology using a combination of an auger and an ice breaker to generate flakes and grains with irregular shapes
  • Range of models available to produce up to 153 kg/day with up to 55 kg bin storage capacity
  • Air-cooled or water cooled options
  • 1 L of water generates 1 kg of ice (air cooled)
  • Stainless steel with Scotch Brite™ finish
  • Fitted with removable and cleanable air filter
  • Easily cleaned internal rounded edges
  • Insulated slide-up disappearing door
  • High ambient operation up to 43°C
  • Adjustable feet
  • CFC-free refrigerants

Specifications

Ambient Temperature (Metric) Up to 43°C
Cooling Type Air/Water
Depth (Metric) 620 mm
Product Type Flaked Ice Maker
Height (Metric) 680 mm
Width (Metric) 450 mm
Yield 60 kg/24 hr.
Capacity 9 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.