missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Huber Immersion Thermostat, CC-E xd
Description
- CC-E xd with controller Pilot ONE Immersion Circulator
- Temperature Range: (-30) 25 to 200 °C
- Heating capacity: 1.5 to 2.1 kW
- Pressure pump max.: 22 L/min / 0.4 bar
- Suction pump max.: 17 L/min / 0.25 bar
- Power supply: 200/240 V 1~/2~ 50/60 Hz
- Optional: Pump connection: M16 x 1 male
- Depth of immersion 195 mm
Specifications
Specifications
| Temperature Range | -30°C to +200°C |
| Type | Immersion Circulator |
| Depth (Metric) | 195 mm |
| Electrical Requirements | 1~/2~ 50/60 Hz |
| Voltage | 200/240 V |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?