missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Cut time and waste and ensure staff have as many cleaning cloths as they need close by, thanks to the portable Handy Box.
- Optimise consumption of our disposable cleaning cloths with the one-at-a-time dispensing feature.
- The Handy Box's large opening means cloths are easy to access, even when wearing gloves.
- Improve your brand's sustainability - our packaging is made out of 100% recycled fibres.
Specifications
Specifications
| Product Type | Cleaning Cloth |
| Length (English) | 16.34 in. |
| Length (Metric) | 41.5 cm |
| Width (English) | 13.98 in. |
| Width (Metric) | 35.5 cm |
| Color | Gray |
| Ply | 1-ply |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
