missing translation for 'onlineSavingsMsg'
Learn More
Learn More
B Braun™ Injekt™-F Fine Dosage Syringe
Manufactured from polypropylene/polyethylene. B. Braun™ Injekt™-F Fine Dosage Syringe has high contrast black graduation for ideal readability.
Brand: B Braun™ 9166017V
Additional Details : Weight : 4.50000kg
Description
- Made of polypropylene/polyethylene
- Green plunger
- Highly transparent barrel
- High contrast black graduation, permanent marking, ideal readability
- Displacement spike: Reduces residual volume and minimizes unnecessary loss of medicine
- Centric Luer cone
- Safe plunger backstop
- Easy aspiration up to maximum volume
- Latex-free/PVC-free
- Silicone oil-free
- Single sterile-packed (in box of 100 pcs)
Specifications
ISO 7886-1 | |
Green Plunger | |
Ideal for simple injections, vaccinations and more | |
Centric Luer Cone 2-part Syringe | |
100/Pk. | |
Centric Luer Cone | |
Sterile |
Polyethylene, Polypropylene | |
Black graduation | |
Yes | |
Yes | |
1 mL | |
Yes |