missing translation for 'onlineSavingsMsg'
Learn More
Learn More
WTW™ inoLab™ Oxygen Meters
Obtain optimum measurement of dissolved oxygen with the proven, galvanic oxygen sensors.
Brand: WTW™ 1BA301
Additional Details : Weight : 0.01000kg
Description
- For measuring DO (dissolved oxygen) with the proven galvanic DO sensors
- Benchtop meter with documentation function for dissolved oxygen – environmental area (BOD), industrial applications such as pharmaceutical research, beverage and food
- Up to 10 calibrations recallable
- Measures partial pressure, concentration and saturation
- Built-in salinity correction to measure samples with salt content
- Application-relevant oxygen measurement by three selectable oxygen sensors
- Precise measurements based on automatic air pressure compensation
Specifications
For measuring DO with the proven galvanic DO sensors | |
0.1°C | |
Backlit Graphic LCD | |
CE | |
9.12 x 7 x 2.37in. | |
3 Years | |
0.1, 1 | |
0.00 to 90mg/L | |
-5°C to +105°C | |
23.1 cm | |
60.1 cm | |
100 /240V, 50/60Hz | |
50/60 Hz |
0.0 to 200, 0 to 1250mbar | |
±0.1°C | |
Up to 10 calibrations recallable | |
IP-43 | |
0.8 kg | |
4 x 1.5V AA or 4 x 1.2V NiMH rechargeable batteries | |
CellOx™ 325 | |
0.01, 0.1mg/L | |
Up to 800hr. | |
17.7 cm | |
±0.5% | |
100/240 V |