missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ InPro™ 3253 Pt100 Analog Electrode with Stem Sterilizable Glass
Shop All Mettler Toledo ProductsDescription
- Durable design well suited for harsh chemical process conditions or to meet the stringent demands of sterile biotech applications where CIP and SIP are used
- Rugged electrode leads the industry for fast and precise measurements, even after repeated autoclaving or sterilization cycles at 140°C
- Utilizes a silver-ion trap, keeping the reference junction clear even in the presence of sulfide-bearing solutions
- Fully autoclavable or sterilizable in-situ
- Pressurized electrolyte reduces maintenance
- MaxCert™, including biocompatibility according to USP 26, Chapter 27
- Pressure resistant up to 4 barg
Specifications
Specifications
| Connector Types | VP cable; Pg 13.5 thread process |
| Description | Operating pressure of 0 to 4 barg |
| Diameter (Metric) | 12 mm shaft |
| Type | Analog pH/Temperature Electrode |
| For Use With (Application) | Harsh chemical processes, sterile biotech |
| Length (Metric) | 225 mm |
| Material | Glass membrane; ceramic junction |
| pH Range | 0 to 12 |
| Reference Electrolyte | Reference system of Argenthal with silver-ion trap |
| Temperature (Metric) Range | 0°C to 100°C |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?