missing translation for 'onlineSavingsMsg'
Learn More

BD Integra™ Syringe

Product Code. 17274194
Click to view available options
Needle Gauge:
22 G
Connection Type:
Retractible and Detachable
Length (English) Needle:
1.5 in.
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 17274194

Brand: BD 305272

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Designed to have low waste space to help reduce medication waste

  • 3mL
  • Sterile
  • Retractable needle
  • Shelf Life: 5 years

TRUSTED_SUSTAINABILITY

Specifications

Needle Gauge 22 G
Length (English) Needle 1.5 in.
Product Type Syringe
Volume (Metric) 3 mL
Connection Type Retractible and Detachable
Sterility Sterile
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.