missing translation for 'onlineSavingsMsg'
Learn More
Learn More
B Braun™ Introcan™-W Intravenous Catheter
Description
- IV catheter material: FEP
- Ergonomic product design for one-handed insertion
- Sharp backcut bevel for minimal puncture trauma
- Transparent segments provide confirmation of successful catheter placement when withdrawing the needle
- Latex-free, PVC-free
- Wings for a stable fixation
Specifications
Specifications
| Certifications/Compliance | ISO-Standard 10.555-1/5 |
| Material | FEP |
| Color | Yellow |
| Description | 0.7 x 19mm |
| Needle Gauge | 24 G |
| Includes | Wings for stability |
| Product Type | Intravenous Catheter |
| Quantity | 1/Ea. |
| Packaging | 1 Each |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?