missing translation for 'onlineSavingsMsg'
Learn More
Learn More
B Braun™ Introcan™-W Intravenous Catheter
Click to view available options
Needle Gauge:
22 G
24 G
Unit Size:
Pack of 50
Description
- IV catheter material: FEP
- Ergonomic product design for one-handed insertion
- Sharp backcut bevel for minimal puncture trauma
- Transparent segments provide confirmation of successful catheter placement when withdrawing the needle
- Latex-free, PVC-free
- Wings for a stable fixation
Specifications
Specifications
| Certifications/Compliance | ISO-Standard 10.555-1/5 |
| Material | FEP |
| Color | Yellow |
| Description | 0.7 x 19mm |
| Needle Gauge | 24 G |
| Includes | Wings for stability |
| Product Type | Intravenous Catheter |
| Quantity | 1/Ea. |
| Packaging | 1 Each |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction