missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Iodine Chloroform solution EU Pharmacopoeia, Fisher Chemical™
Shop All Fisher Chemical Products

Click to view available options
Quantity:
1000 mL
Unit Size:
1000mL
Specifications
Specifications
| Packaging | Glass Bottle |
| Analyte or Component Names | Iodine solution, chloroformic. |
| Purity Grade Notes | EU Ph Ref: 1045805 |
| Element | Iodine Solution, chloroformic |
| Quantity | 1000 mL |
| Grade | Eu. Ph. |
Safety and Handling
Product Identifier
- Iodine solution,chloroformic. European Pharmacopoeia Ref: 1045805 (RP 105)
- Danger
- Acute toxicity Category 4
- Acute toxicity Category 3
- Skin corrosion/irritation Category 2
- Serious eye damage/eye irritation Category 2
- Carcinogenicity Category 2
- Reproductive toxicity Category 2
- Specific target organ toxicity Category 1
- H302-Harmful if swallowed.
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- H331-Toxic if inhaled.
- H351-Suspected of causing cancer.
- H361-Suspected of damaging fertility or the unborn child.
- H372-Causes damage to organs.
- P202-Do not handle until all safety precautions have been read and understood.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P264-Wash thoroughly after handling.
- P270-Do not eat, drink or smoke when using this product.
- P271-Use only outdoors or in a well-ventilated area.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P312-IF SWALLOWED: Call a POISON CENTER or doctor/physician/ if you feel unwell.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P308+P313-IF exposed or concerned: Get medical advice/attention.
- P311-Call a POISON CENTER/doctor/ .
- P330-Rinse mouth.
- P332+P313-If skin irritation occurs: Get medical advice/attention.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- P362+P364-Take off contaminated clothing and wash it before reuse.
- P403+P233-Store in a well-ventilated place. Keep container tightly closed.
- P501-Dispose of contents/container to .
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction