missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ MCP Drive Unit

Product Code. 11967785
Click to view available options
Flow Rate:
<0.001 to 3700 mL/min.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11967785

Brand: Ismatec™ ISM404B

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use this drive for dosing and filling applications. Ismatec™ MCP Drive Units feature bayonet coupling system for 20 interchangeable pump-heads and a closed-loop control for pressure independent speed.

  • Powerful microprocessor controlled dispensing pump
  • Memory saves up to 4 sets of operating parameters
  • Flow rate and volume can be calibrated
  • Ideal for dosing and filling applications
  • Remote controllable via PC (RS232)
  • Bayonet coupling system for 20 interchangeable pump-heads
  • Pump-heads with 1 to 24 channels
  • Takes also ceramic piston pump-heads

Specifications

Display LCD
Electrical Requirements 115/230 V 50/60 Hz 100 w
Flow Rate <0.001 to 3700 mL/min.
Frequency 50/60 Hz
Model MCP
Overall Depth (Metric) 220 mm
Overall Height (Metric) 260 mm
Overall Width (Metric) 155 mm
Type Drive Unit
Wattage 100 w
Voltage 115/230 V
Speed 1 to 240 rpm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.