missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ISO Safety Sign, Floor Marking - Disinfect Your Hands
Click to view available options
Languages:
Danish
Dutch
English
Finnish
French
German
Italian
Norwegian
Portuguese
Spanish
Swedish
Turkish
Unit Size:
Each
Description
- Sign compliant to ISO 7010
Specifications
Specifications
| Certifications/Compliance | ISO 7010; Compliant with Directive 2011/65/EU and 2015/863 |
| Alternate Part Number | M/M061/TK14/FLO-DIA350-1 |
| Grade | M061 |
| Material | Polyester |
| Quantity | 1 Ea. |
| Diameter (Metric) | 350 mm |
| Mounting Type | Surface Mount, Wall Mount |
| For Use With (Application) | Floor Marking |
| Thickness | 0.28 mm |
| Shape | Round |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido