missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark Professional™ KleenGuard™ G80 Neoprene/Latex Chemical Resistant Gloves
Click to view available options
Size:
Large
Medium
Small
X-Large
Description
- Neoprene over natural rubber latex construction with cotton flock lining for comfort and perspiration absorption
- High resistance to acids, oils, solvents and alkalis
- Meets the EN 374-AKL standard and has a high level of dexterity, per EN420:2003 standard
- Not suitable for those with Type 1 latex allergies
Specifications
Certifications/Compliance (Europe) | EN 420:2003, EN 374 |
Color | Blue, Yellow |
Latex Free | No |
Material | Neoprene, Latex |
Size | Large |
Thickness (English) | 27.5 mil |
Thickness (Metric) | 0.69 mm |
EN ISO 374-1 CHEMICAL LETTER CODES | AKL |
Glove Cuff Style | Straight |
Grip Design | Textured Fingertips |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'