missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Verenigde Kunststof Bedrijven™ Polyethylene, 150 mm Jerry Can Spout
Click to view available options
Length (Metric):
150 mm
Description
- HDPE flexible Spout
- Cap Black
- DIN 51
Specifications
Product Type | Spout |
Closure Material | Polyethylene |
Closure Type | Spout |
Description | 22mm dia. |
Material | Polyethylene |
For Use With (Application) | 216 L Jerrican |
Length (Metric) | 150 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'