missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kapsenberg Cap, from aluminum
50.64 EUR valid until 2024-12-31
Use promo code "23258" to get your promotional price.
Use promo code "23258" to get your promotional price.
Description
Microbiology is an important field of biology and medicine and deals with microorganisms (bacteria, fungi, protozoa or viruses) and their habitats and conditions. For this purpose, it is essential to produce pure culture media on which the corresponding microorganisms can grow. In order to avoid the introduction of foreign substances, the bottles and flasks must be covered but not sealed gas-tight. Air exchange is essential for culture growth.
- The Kapsenberg caps allow an exchange of air in the media bottle, creating a positive environment for the growth of microorganisms
- The additional handle on the cap serves for easier handling of the cap
Specifications
Diameter (Metric) | 16 mm |
Description | Suitable for Culture tubes Cat. no. 26 132 21 08 |
For Use With (Application) | Closuring of culture tubes or bottles; Storage and transport of liquid cultures; Working with cell culture media under sterile conditions in biosafety cabinets and clean hoods |
Material | Aluminum |
Neck ID (Metric) | 16 mm |
Quantity | 10/Pk. |
Autoclavable | Not Autoclavable |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'