missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poeppelmann™ Kapsto™ Polyethylene Protective Caps
Click to view available options
Overall Length (Metric):
20 mm
35 mm
Unit Size:
Pack of 100
Description
- Polyethylene
- Yellow
- Protect pipes during transport and storage
Specifications
Specifications
| Material | Polyethylene |
| Overall Length (Metric) | 20 mm |
| For Use With (Application) | For protection of DIN EN 10220, DIN EN 10255 and DIN EN ISO 1127 pipes during transport and storage |
| Packaging Quantity | 100 Pack |
| Color | Yellow |
| Product Type | Protective Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction