missing translation for 'onlineSavingsMsg'
Learn More

KD Scientific Tygon™ ELFL Tubing For Allegro Peristaltic Pumps

Clear tubing with long life and broad chemical resistance

Brand:  KD Scientific 785614

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 15530530

  • € 252.00 / Each
Estimated Shipment: 30-08-2024
to see stock.
Add to basket

Description

Description

KD Scientific recommends Masterflex™ L/S™ tubing to achieve the best performance from your Allegro Peristaltic Pump. The tubing used in the Allegro Peristaltic Pump will depend on the pumping application. It is important to select tubing with appropriate chemical resistance for the liquid being pumped.

  • Formulation: Thermoplastic, PVC based material with plasticizer, Firm transparent material
Application Compatibility:
  • Acids: Good
  • Alkalies: Good
  • Organic solvents: No
  • Viscous fluids: Excellent
  • Steril fluids: Good

Specifications

Specifications

3/25 in.
25 ft.
L/S 16
3.1 mm
760 cm
Clear
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers