missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences KIMBLE™ KIMAX™-35 Milk Dilution Bottles
Description
Designed from requirements for milk dilution bottles given in APHA Standard Methods for the Examination of Dairy Products
- Designed from requirements for milk dilution bottles given in APHA Standard Methods for the Examination of Dairy Products
- Available plain or graduated at 99mL level with accuracy of ±1mL
- 160mL capacity with square 45 x 45mm cross-section and smooth marking spot
- 28-400 GPI thread finish
- Autoclavable to 121°C without preconditioning
- Manufactured from USP Type I borosilicate molded glass
- Autoclavable black phenolic screw cap with cemented-in rubber liner included
Specifications
Specifications
| Capacity | 5 oz., 160 mL |
| Capacity (Metric) | 160 mL |
| Color | Clear |
| For Use With (Application) | For milk dilution |
| Material | Glass |
| Sterility | Non-sterile |
| Closure Color | Black |
| Graduated | No |
| Mouth | Narrow |
| Height (Metric) | 150 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?