missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™-35 Milk Dilution Bottles
Click to view available options
Graduated:
No
Yes
Dimensione della confezione:
Pack of 48
Description
Designed from requirements for milk dilution bottles given in APHA Standard Methods for the Examination of Dairy Products
- Available plain or graduated at 99mL level with accuracy of ±1mL
- 5.5 oz. (160mL) capacity, square 45 × 45mm cross-section, smooth marking spot, and 28-400 GPI thread finish
- Autoclavable black phenolic screw cap with cemented-in rubber liner included
Specifications
Specifications
| Capacity | 5 oz., 160 mL |
| Capacity (Metric) | 160 mL |
| Capacity (English) | 5 oz. |
| Color | Clear |
| For Use With (Application) | For milk dilution |
| Material | Glass |
| Closure Color | Black |
| Certifications/Compliance | APHA |
| Graduated | Yes |
| Shape | Square |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction