missing translation for 'onlineSavingsMsg'
Learn More

Kimble™ KIMAX™ Beaker, Berzelius, Tall Form

Product Code. 11730714
Change view
Click to view available options
Capacity (Metric):
600 mL
Unit Size:
Pack of 6
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
11730714 600 mL Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11730714 Supplier Kimble™ Supplier No. 14030600

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Durable and affordable beakers come in six capacities.

  • Convenient marking area
  • Easy-to-read white graduated scale
  • Borosilicate glass

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 20.28 oz.
Diameter (English) Outer 3.14 in.
Diameter (Metric) Outer 8 cm
Capacity (Metric) 600 mL
Material Borosilicate Glass
For Use With (Application) Offer Excellent Mechanical Strength and Durability, While Providing High Resistance to Chemical Attack and Thermal Shock, Ideal for Use When Performing Titrations
Graduation Range 50 to 500 mL
Height (English) 5 in.
Height (Metric) 15 cm
Includes Spout
Increments 25 mL
Label Type Matte Finish Marking
Quantity 6 Pk.
Type Beaker
Graduated Yes
Certifications/Compliance ASTM E960
Scale Dual Scale
Style Berzelius
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.