missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Media Bottles — Ungraduated

Product Code. 10645315
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
Closure Size:
33-430 mm
Unit Size:
Pack of 24
Pack of 48
This item is not returnable. View return policy

Product Code. 10645315

Brand: DWK Life Sciences 61100500

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Designed for easy pouring and handling

  • Available with (Cat. No. 06-421-7) or without graduations
  • 1000mL size features finger grips molded into the side wall and is available with two GPI thread sizes
  • All bottles have screw-thread finish
  • Without closures

TRUSTED_SUSTAINABILITY

Specifications

Capacity 17 oz., 500 mL
Capacity (Metric) 500 mL
Capacity (English) 17 oz.
Color White
Diameter (English) 3.4 in.
Material Borosilicate Glass
Height (Metric) 188 mm
Height (English) 7.4 in.
Closure Size 33-430 mm
Diameter (Metric) 88 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.