missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Reusable Test Tubes with Beaded Rim and Marking Spot

Product Code. 17669995
Change view
Click to view available options
Diameter (Metric):
15 mm
Length (Metric):
125 mm
Capacity (Metric):
16 mL
Unit Size:
Pack of 720
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Length (Metric) Capacity (Metric) unitSize
17669995 15 mm 125 mm 16 mL Pack of 720
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17669995 Supplier DWK Life Sciences Supplier No. 4504215125

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Marking spot is durable fused-on white enamel

  • Kimax KG-33 glass
  • With sturdy lip
  • Uniform wall thickness for maximum heat transfer, chemical resistance

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM E982, Type I
Design Type Plain Beaded Rim
Capacity (Metric) 16 mL
Length (Metric) 125 mm
Material Borosilicate Glass
Label Type Marking Spot
Diameter (Metric) 15 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.