missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark Professional™ Kimtech Science™ Precision Wipes™ Tissue Wipers
GREENER_CHOICE

Product Code. 15273303 Shop All Kimberly-Clark Professional Products
Click to view available options
Dimensions (L x W):
11.8 x 11.8 in.
Packaging Quantity:
196 Wipers/Pk.
Ply:
1-ply
Unit Size:
Pack of 2940
This item is not returnable. View return policy

Product Code. 15273303

Brand: Kimberly-Clark Professional™ 7551

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Ideal for general low-lint cleaning tasks

  • Pop-Up™ Dispenser Box reduces lint and electrostatic discharge
  • Coated package protects wipes from spills
  • White

TRUSTED_SUSTAINABILITY

Specifications

Product Type Delicate Task Wipe
Length (English) 11.8 in.
Length (Metric) 29.97 cm
Width (English) 12 in.
Width (Metric) 29.97 cm
Material Cellulosic Pulp
Color White
Disposable Single-use
Dimensions (L x W) 11.8 x 11.8 in.
Format POP-UP™ box
For Use With (Application) Ideal for general low lint cleaning task
Packaging Quantity 196 Wipers/Pk.
Ply 1-ply
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.