missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark Professional™ Kimtech Science™ Precision Wipes™ Tissue Wipers
Shop All Kimberly-Clark Professional Products

Click to view available options
Dimensions (L x W):
11.8 x 11.8 in.
Packaging Quantity:
196 Wipers/Pk.
Ply:
1-ply
Unit Size:
Pack of 2940
Description
- Pop-Up™ Dispenser Box reduces lint and electrostatic discharge
- Coated package protects wipes from spills
- White
Specifications
Specifications
| Product Type | Delicate Task Wipe |
| Length (English) | 11.8 in. |
| Length (Metric) | 29.97 cm |
| Width (English) | 12 in. |
| Width (Metric) | 29.97 cm |
| Material | Cellulosic Pulp |
| Color | White |
| Disposable | Single-use |
| Dimensions (L x W) | 11.8 x 11.8 in. |
| Format | POP-UP™ box |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction