missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Amber Plain Disposable Borosilicate Glass Tubes
Produced from amber borosilicate glass to give superior protection for light sensitive applications.
Brand: DWK Life Sciences 73500-13100A
Additional Details : Weight : 4.92000kg
Description
- Amber 51 expansion borosilicate glass offers excellent chemical resistance against sodium leaching, a factor common in soda lime glass products
- Tubes are packed in convenient trays for ease of use on bench tops and in drawers
- Trays are shrink-wrapped in plastic film, with tubes remaining in constant alignment for protection against in-transit breakage and contamination
- No marking spot
- Designed from ASTM Specification E890
- Manufactured from amber 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements
Specifications
Amber | |
100 mm | |
Yes | |
None | |
13 mm |
10 mL | |
Glass | |
Light sensitive applications | |
1000/Cs; Shrink-wrapped trays | |
Tube |