missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Class A Square-Shaped Flasks

Calibrated “To Contain”

Brand:  DWK Life Sciences 28040-100

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 12714497

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

  • Maximize small storage spaces
  • Marking spots
  • Cover 25 to 35% less area than conventional flasks
  • Extra weight and square shape increase stability
  • With standard taper stoppers

Compliance

Retested for accuracy within ASTM™ tolerances as specified in Class A Tolerances chart. Designed with ASTM specification e288, Class A unserialized requirements.

Specifications

Specifications

Calibrated To Contain
100 mL
7.67 in.
±0.08 mL
Glass
Borosilicate Glass
19.5 cm
13
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers