missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Class A Square-Shaped Flasks
Calibrated “To Contain”
€ 62.32
Specifications
Calibration | Calibrated To Contain |
---|---|
Closure Material | Glass |
Material | Borosilicate Glass |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
12714497
|
DWK Life Sciences
28040-100 |
100 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Maximize small storage spaces
- Marking spots
- Cover 25 to 35% less area than conventional flasks
- Extra weight and square shape increase stability
- With standard taper stoppers
Compliance
Retested for accuracy within ASTM™ tolerances as specified in Class A Tolerances chart. Designed with ASTM specification e288, Class A unserialized requirements.
Specifications
Calibrated To Contain | |
Glass | |
Borosilicate Glass |