missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Konte™s Round PTFE Micro Magnetic Stir Bar
Click to view available options
Length (Metric):
12 mm
Unit Size:
Pack of 12
Description
- Stirrer bar permits stirring in closed containers without contamination
- Supplied in glass vial with polyethylene stopper
- Two bars per vial
- Dimensions: 4mmW × 12mmL (0.15 × 0.47 in.)
Specifications
Specifications
| Dimensions (L x W x H) | 0.47 x 0.15 in. (12 x 4mm) |
| Length (English) | 0.47 in. |
| Width (English) | 0.15 in. |
| Width (Metric) | 4mm |
| Length (Metric) | 12 mm |
| Quantity | 12 |
| Shape | Sphere |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction