missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Closed System Sterile Tissue Grinder (Vitrified Tip)
Minimizes the risk of personal contact with samples
€ 238.00
Specifications
Includes | Fully assembled, 30% Glass filled Polypropylene pestle, Polypropylene conical sample tube with solid HDPE cap and an adhesive label |
---|---|
Material | Polypropylene |
Sterility | Sterile |
Includes: Fully assembled, 30% glass-filled pestles, sample tubes with caps, and adhesive labels.
Product Code | Brand | Capacity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Price | Quantity & Availability | |||||
12663225
|
DWK Life Sciences
749610-0015 |
0.5 oz., 15 mL |
€ 238.00
Pack of 10 |
Estimated Shipment: 05-07-2024
Log in to see stock. |
|||||
12673225
|
DWK Life Sciences
749610-0050 |
1.69 oz., 50 mL |
€ 238.00
Pack of 10 |
Estimated Shipment: 05-07-2024
Log in to see stock. |
|||||
Description
Minimizes the risk of personal contact with samples
- Tissues are ground within a sealed container
- Narrow pestles eliminate the potential of sample overflow
- Molded-in abrasive surface on the pestle tip leaves no sediment to obstruct sample examination
- Gamma sterilized in easy-open HDPE packs
- CS2 tissue grinders have a vitrified tip for more aggressive grinding of difficult samples
- Polypropylene pestles and conical sample tubes with solid HDPE caps
Specifications
Fully assembled, 30% Glass filled Polypropylene pestle, Polypropylene conical sample tube with solid HDPE cap and an adhesive label | |
Polypropylene | |
Sterile |