missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Extraction Manifolds
Specially designed for use with solid-phase extraction disks—including 3M™ Empore™ extraction disks in 47mm diameters
Brand: DWK Life Sciences 971000-6047
Additional Details : Weight : 0.50000kg
Includes:
- All sets have a manifold, plus the number of glassware sets indicated in the chart below
- Each glassware set includes a 47mm dia./300mL capacity funnel, support base, PTFE-coated stainless-steel screen, and anodized aluminum clamp
- Replacement parts are available
Description
- Funnels are Type I, Class A borosilicate glass
- TFE-coated stainless-steel support screen reduces sample-to-sample cross-contamination and resists corrosion caused by acid-preserved samples
- Valves have stainless-steel bodies, PTFE plugs, and three-way operation to allow venting without affecting vacuum in the rest of the system
- Corrosion-resistant, stainless-steel manifolds are available with one, three, or six places in 47mm size
Specifications
USP Type I, ASTM E438, Type I, Class A | |
Solid Phase Extraction Disk | |
47 mm dia., 300 mL Capacity funnel, support base, PTFE-coated Stainless Steel screen, anodized Aluminum clamp, six 1-place manifold | |
Stainless Steel | |
3.93 in. | |
1.29 in. |
To Give The Highest Possible Recoveries of Extracted Analytes From Drinking Water, Surface Water and Waste Water Samples | |
Solid Phase Extraction Manifold Set | |
6 | |
6 | |
10 cm | |
3.3 cm |