missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ HPLC Solvent Pickup Ultra-Ware™ Adapters: THF-Resistant Pickup Adapter, 47mm

For use with five valve, four valve and filtration caps

Brand:  DWK Life Sciences 953906-6347

Additional Details : Weight : 0.20000kg

Product Code. 16535890

  • € 463.00 / Each
Estimated Shipment: 28-05-2024
to see stock.
Add to basket

Description

Description

  • Provides safe, in-line filtration that replaces the traditional pour-and-wait funnel filtration method
  • Unique Bevel-Seal makes a vacuum tight o-ring connection to the PTFE tubing
  • Hi-Vac valve is easier to open under vacuum than the standard stopcock
  • Closing the valve provides vacuum degassing after filtration
  • Each unit is supplied with 3 ft. (91cm) of 1/4 O.D. FEP PTFE tubing
  • GL-45 solvent bottle adapter is made from PBT and converts Ultra-ware GL-45 mobile phase caps to standard 4L solvent bottles for direct access to HPLC instruments

Specifications

Specifications

THF-Resistant Pickup Adapter
Five valve, Four valve and filtration caps
PBT
47 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers