missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Kuderna-Danish Evaporative Concentrator: Flask Only

Product Code. p-3286732
Click to view available options
Capacity (Metric):
250 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10328454

Brand: DWK Life Sciences 5700010250

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For evaporative concentration

  • 24/40 top joint
  • 19/22 bottom joint

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Evaporative Concentrator
Product Type Extraction Flask
Capacity (Metric) 250 mL
Capacity (English) 8.45 oz.
Includes Flask
Standard Taper Joint Bottom 19/22
Standard Taper Joint Top 24/40
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.