missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Buchner Kimflow™ Fritted Disc Funnels
Click to view available options
Capacity (Metric):
60 mL
Porosity:
Coarse
Pore Size:
40 to 60μm
Unit Size:
Pack of 6
Description
Use where filtrate would attack paper filters and membranes
With marking spots.
- Heavy-wall stems and beaded top rims for extra strength
Compliance
Designed from Fed. Spec. DD-F-776.
Specifications
Specifications
| Diameter (Metric)Top | 40mm |
| Capacity (Metric) | 60 mL |
| Diameter (Metric) Stem | 10mm |
| Material | Borosilicate Glass |
| Height (Metric) | 120 mm |
| Certifications/Compliance | USP Type I, ASTM E438 Type I, DD-F-776, Class A |
| Description | 6/Cs. |
| Diameter (Metric) Disc | 40mm |
| Includes | Kimflow™ fritted disc, heavy wall stem |
| Length (Metric) Stem | 75mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction