missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Reusable Borosilicate Glass Tubes with Plain End and Marking Spot

Product Code. 15117026
Change view
Click to view available options
Diameter (Metric):
10 mm
12 mm
25 mm
Length (Metric):
75 mm
150 mm
Capacity (Metric):
4 mL
6 mL
55 mL
Unit Size:
Pack of 288
Pack of 720
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Length (Metric) Capacity (Metric) unitSize
15117026 12 mm 75 mm 6 mL Pack of 720
15298056 10 mm 75 mm 4 mL Pack of 720
16274861 25 mm 150 mm 55 mL Pack of 288
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15117026 Supplier DWK Life Sciences Supplier No. 450481275
Estimated Shipment: 26-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

With durable white ceramic marking spot

  • Fire-polished top rim
  • Uniform wall thickness for maximum heat transfer and chemical resistance
  • Culture tubes made from KG-33 glass feature fire-polished top rim and uniform wall thickness for maximum heat transfer and chemical resistance
  • Designed from ASTM™ specification E982, Type IV requirements

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM E982, Type IV
Design Type Plain
Capacity (Metric) 6 mL
Length (Metric) 75 mm
Material Borosilicate Glass
Label Type Marking Spot
Diameter (Metric) 12 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.