missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Closed System Sterile Tissue Grinder (Molded Tip)

Product Code. 12653225
Change view
Click to view available options
Capacity (Metric):
15 mL
50 mL
Unit Size:
Pack of 10
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
12653225 50 mL Pack of 10
12643225 15 mL Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12653225 Supplier DWK Life Sciences Supplier No. 7496000050
  • ONLINE EXCLUSIVE PRICE
    € 174.90
    € 135.99 / Pack of 10
    Save € 38.91
    22% Off
Estimated Shipment: 14-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

Fully assembled, 30% glass-filled pestles, sample tubes with caps, and adhesive labels.

Minimizes the risk of personal contact with samples

  • Tissues are ground within a sealed container
  • Narrow pestles eliminate the potential of sample overflow
  • Molded-in abrasive surface on the pestle tip leaves no sediment to obstruct sample examination
  • Gamma sterilized in easy-open HDPE packs
  • CS2 tissue grinders have a vitrified tip for more aggressive grinding of difficult samples
  • Polypropylene pestles and conical sample tubes with solid HDPE caps

Specifications

Capacity (English) 1.69 oz.
Capacity (Metric) 50 mL
Includes Fully assembled, 30% Glass filled Polypropylene pestle, Polypropylene conical sample tube with solid HDPE cap and an adhesive label
Material Polypropylene
Sterility Sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.